Shop All Plastic Strapping
Zoro Select
Plastic Strapping, 6500 ft. L, 26 mil
Mfr # 33RZ01
Zoro # G9103421
original price:
$159.99
5% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth, Waxed
- Strap Width 1/2"
- Length 6500 ft.
- Thickness 0.028 in
Product Information
- Brand Zoro Select
- MFR # 33RZ01
- Zoro # G9103421
- UPC # 190735465974
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 6500 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Overall Length | 6500 ft |
Core Size | 16 in Dia |
Strapping Width | 1/2 in |
Core Width | 6 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.028 in, Break Strength 820 lb, Overall Length 6500 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 7" x 5", Kraft, 25/Bundle (11K596)
- SHARPIE Accent Highlighter, Chisel Point, Turquoise/Blue 12PK (SAN25010)
- INNOVERA Reman Yellow Toner, For Brother TN223 (TN223Y), 1,300 Page-Yield (IVRTN223Y)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935M-KIT)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- ZORO SELECT Strapping, Polypropylene, 18 mil (6LGA0)
- ZORO SELECT Strapping, Polyester, 3600 ft. L, PK28 (41P087)
- ZORO SELECT Plastic Strapping, HG, Green, 12500 ft. L (40TP45)
- ZORO SELECT Strapping, Polypropylene, 6600 ft. L (8NCR1)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- ENCORE PACKAGING Polyester Strapping Kit for 58, HD (PT58KO3)
- Zoro Select Strapping