Shop All Plastic Tube Stock
Zoro Select
Plastic Resin
Mfr # BULK-IJMP-2
Zoro # G308330523
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Off-White
- Minimum Plastic Shrinkage 0.4 %
- Container Size 50 lb
- Maximum Melt Flow Rate 2.1 gpm
Product Information
- Brand Zoro Select
- MFR # BULK-IJMP-2
- Zoro # G308330523
- Country of Origin United States
- Category Plastic Tube Stock
Dimensions
Container Size | 50 lb |
Details
Material | ABS |
Color | Off-White |
Item | Plastic Pellets |
Minimum Plastic Shrinkage | 0.4 % |
Maximum Melt Flow Rate | 2.1 gpm |
Grade | Standard |
Standards | Not Rated |
Minimum Melt Flow Rate | 1.9 gpm |
Maximum Plastic Shrinkage | 0.7 % |
Rockwell Hardness | R108 |
Tensile Strength | 6,520 psi |
Hardness | Not Rated |
Impact Strength | 5.6 ft-lb |
Minimum Temperature | 85 Degrees F |
Clarity | Opaque |
Density | 1.04 g/cc |
Description
Plastic Pellets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8504-M)
- USA INDUSTRIALS Tang Reinforced Compressible Graphite Sheet - 1/16" T x 12" W x 12" L (ZUSAGSST1/16-12X12)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (BULK-RS-SBR75-135)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/16"x3ftx6ft Length (20-100)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 3/8 in Inside Dia, 3/4 in Outside Dia (63953104)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-13)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 1/2 in Outside Dia (1UWP8)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-4)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-3)
- ZORO SELECT White PTFE Plastic Tube Stock 3 ft L, 9/16 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-106)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 3" Inside Dia, 3-1/2" Outside Dia (BULK-PT-CAC-12)
- Zoro Select Plastic Tube Stock