Shop All Paint Trays & Liners
Zoro Select
Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 4 1/2" W, 3 PK
Mfr # 7510-CC
Zoro # G4606869
product price: $5.19
/pk 3, $1.73/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Plastic
- Depth 4 1/2"
- Length 18"
- Width 4 1/2"
Product Information
- Brand Zoro Select
- MFR # 7510-CC
- Zoro # G4606869
- UPC # 012758075100
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 4 1/2" |
Length | 18" |
Width | 4 1/2" |
Overall Width | 13 in |
Overall Height | 4 1/2 in |
Overall Length | 18 in |
Overall Depth | 4 1/2 in |
Diameter | 53 in |
Details
Item | Paint Tray Liner |
Capacity | 1 gal |
Material | Plastic |
For Use With | Mfr. No. 7500-CC |
Shape | Rectangle |
Includes Brush Holder | Yes |
Liner Type | Molded Liners |
Color | Clear |
Tray Type | Tray Liner |
Description
Paint Tray Liner, Tray Type Tray Liner, Liner Type Molded Liners, Capacity 1 gal, Material Plastic, 4 1/2 in Overall Depth, 18 in Overall Length, 13 in Overall Width, 4 1/2 in Overall Height, 53 in Diameter, Color Clear, For Use With 7500-CC, Includes Brush Holder Yes, Shape Rectangle, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE 12 Fluid oz. Can High Gloss Alpine Green Hi-Tech Engine Paint (EN-60)
- WOOSTER Paint Roller Kit, 4in. (RR394-4)
- WOOSTER 9 position 160 Degree Brush and Tool Holder (F6333)
- HYDE Pp Hh 6-In-1 Painters Tool 06992 (6992)
- ZORO SELECT Steel Paint Tray, 1 gal, 19 1/4" L, 3 1/2" D, 13 13/32" W (DWTM)
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W (BR412-21)
- ZORO SELECT PET Recycled Plastic Paint Tray, 1 qt, 15 1/2" L, 2 1/2" D, 11 1/2" W (GPT)
- ZORO SELECT Plastic Paint Tray Liner, 2 gal, 21" L, 3" D, 15" W (509366000)
- ZORO SELECT Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 13/16" W (7500-CC)
- ZORO SELECT Plastic Paint Tray Liner, 1 qt, 15 1/2" L, 2" D, 11 1/2" W, 10 PK (PTL-10)
- ENCORE PLASTICS Liner Paint Try Plstc 11In Qt (02110)
- Zoro Select Paint Trays and Buckets