Shop All Key Rings
Zoro Select
Plastic Key Clip, 2-5/8 In, Blue
Mfr # 25PA15
Zoro # G5352435
product price: $0.61
/ea
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Material Plastic
- For Use With Hold Keys
- Ring Dia. (In.) 7/8 in
- Includes Split Key Ring
Product Information
- Brand Zoro Select
- MFR # 25PA15
- Zoro # G5352435
- UPC # 190735036778
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 2 5/8 in |
Details
Item | Plastic Key Clip |
Type | Not Load Rated |
Material | Plastic |
Color | Blue |
For Use With | Hold Keys |
Includes | Split Key Ring |
Description
Plastic Key Clip, Not Load Rated, Material Plastic, Color Blue, Overall Length (In.) 2-5/8, Ring Dia. (In.) 7/8, For Use With Hold Keys, Includes Split Key Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock, Commercial, Stainless (LIU-SS)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-01-121)
- EMTEK Bright Chrome Doorbell, 2460US26 (2460US26)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Red (25PA13)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Black (25PA18)
- ZORO SELECT Key Tag Numbered 11 to 30, White, 20 PK (33J875)
- ZORO SELECT Wrist Coil Key Ring, Red, 10 PK (25PA23)
- ZORO SELECT Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (25DU55)
- MYID ID Card Retractor, Reel, 23 in. L, Gray (038941)
- Zoro Select Key Rings