Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 3 In x 300 ft, Black
Mfr # 80003-300
Zoro # G5437004
original price:
$416.14
23% off
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 300 ft
- Material Polyethylene
- Application Outdoor or Indoor
- For Use With X-Treme Stanchions
Product Information
- Brand Zoro Select
- MFR # 80003-300
- Zoro # G5437004
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 300 ft |
Link Outside Length | 3 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 2 in |
Link Outside Width | 2 in |
Details
Item | Plastic Chain |
Color | Black |
Material | Polyethylene |
Application | Outdoor or Indoor |
For Use With | X-Treme Stanchions |
Finish | Gloss |
Weight | 16 lb |
Standards | WBENC Certified |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0 in |
Description
Plastic Chain, Length 300 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 3 in, Link Outside Width 2 in, Link Inside Length 2 in, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With X-Treme Stanchions, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type (862)
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1863-RD_7X5 (U3-1863-RD_7X5)
- NATIONAL MARKER CO Graphic Signs - Caution Safety Gloves Required - Plastic 7inW X 10inH (CGA8R)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- ZORO SELECT .75" (#3, 19 mm.) x 50 ft. Black Plastic Chain (00003-50)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- ZORO SELECT Magnet Ring/Carabiner Kit, Black, PK2 (72103)
- ZORO SELECT Expandable Barricade, L 132 In x H 37 In (2956-00008)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004NC)
- VISIONTRON Storage Cart, 24 Posts, Black (HPSC-24)
- Zoro Select Crowd Control