Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 3 In x 100 ft, White
Mfr # 80001-100
Zoro # G4741633
original price:
$116.00
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 100 ft
- Material Polyethylene
- Application Outdoor or Indoor
- Finish Gloss
Product Information
- Brand Zoro Select
- MFR # 80001-100
- Zoro # G4741633
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 100 ft |
Link Outside Width | 2 in |
Link Outside Length | 3 in |
Link Inside Width | 1 in |
Link Inside Length | 2 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | White |
Material | Polyethylene |
Application | Outdoor or Indoor |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Standards | WBENC Certified |
Weight | 16 lb |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 100 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 3 in, Link Outside Width 2 in, Link Inside Length 2 in, Link Inside Width 1 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Eye Protection Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D523PB)
- CONDOR Drain Seal, 30inLx30inWx3/8in Thick, Yllw (48FZ17)
- MCR SAFETY Gloves, Shoulder Leather, Hi- Vis Reflective , 2, XL, 12PK (12440RXL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QSW15A000)
- ZORO SELECT Plastic Chain, 3 In x 300 ft, Yellow (80002-300)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- ZORO SELECT Reflective Plastic , 100 ft L, Red (52005-100)
- ZORO SELECT Rewind Reel, Yellow, 200 Ft Roll (WRR01YB)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- ZORO SELECT Plastic Chain, 3 In x 300 ft, Black (80003-300)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- Zoro Select Crowd Control