Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 3 ft.L, Yellow, Polyethylene
Mfr # 93202-6
Zoro # G6260681
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Size 28 in
- Color Yellow
- Overall Length 50 ft
- Material Polyethylene
Product Information
- Brand Zoro Select
- MFR # 93202-6
- Zoro # G6260681
- Country of Origin Multiple
- Category Crowd Control Post & Ropes
Dimensions
Length | 50 ft |
Size | 28 in |
Overall Length | 50 ft |
Details
Item | Traffic Cone Kit |
Color | Yellow |
Material | Polyethylene |
For Use With | Industrial Safety Cones and Signs |
Includes | (6) Cone Chain Connectors, (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain |
Finish | Gloss |
Application | Outdoor or Indoor, Traffic Control |
Reflectivity | Reflective |
Description
Traffic Cone Kit, Includes (6) Cone Chain Connectors, (6) Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Air-Tex Series Parka w/Hood-Lime-6X (91001-40-2-LIM-6X)
- NMC Caution Hot Surface Do Not Touch Sign, C525AB (C525AB)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Red Plastic Chain (50005-300)
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Yellow Plastic Chain (50002-300)
- ZORO SELECT 2.5" Diameter Safety Orange Stanchion, 6 pk (96412-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Red (51005-25)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW08)
- Zoro Select Crowd Control