Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2In x 160 ft., Yellow
Mfr # 50002-P
Zoro # G7491102
original price:
$146.10
21% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Yellow
- Overall Length 160 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
Product Information
- Brand Zoro Select
- MFR # 50002-P
- Zoro # G7491102
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 160 ft |
Link Inside Width | 0 in |
Link Outside Width | 1 in |
Link Outside Length | 2 in |
Link Inside Length | 1 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 13 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Description
Plastic Chain, Length 160 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Combination Cartridge/Filter, Magenta, Olive, 1 PR, NIOSH (D80926)
- SAFEWAZE 12in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2080)
- PERFORMANCE TOOL 2 ft. L x Ethylene Vinyl Acetate Foam, 3/8" Thick (W88989)
- ARIAT Athletic Shoe, B, 6, Black, PR (10040324)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- ZORO SELECT Plastic Chain, 1-1/2" Sz, 25 ft. L, Yellow (30002-25)
- ZORO SELECT Light Duty Stanchion, 41 In. H, White, PK6 (91501-6)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- ZORO SELECT Ground Post, Black, 35inH, Polyethylene, PK6 (95403-6)
- BANNER STAKES Retractable Belt Crowd Control, 39"H (AL6103C)
- Zoro Select Crowd Control