Shop All Floor Signs
Zoro Select
Plastic Chain, 240 In., Yellow
Mfr # 2LEB3
Zoro # G2202356
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.80 in
- Length 20 ft
- For Use With Caution, Cones, Floor Signs, Wet Floor Signs
- Application Visual Warning
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 2LEB3
- Zoro # G2202356
- UPC # 190735695746
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 0.80 in |
Length | 20 ft |
Manufacturer Warranty Length | 1 yr |
Link Outside Width | 1 in |
Link Inside Width | 0 in |
Link Outside Length | 2 in |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
For Use With | Caution, Cones, Floor Signs, Wet Floor Signs |
Application | Visual Warning |
Color | Yellow |
Finish | Matte |
Material | Polyethylene |
Weight | 1 lb |
Indoor/Outdoor Usage | Indoor, Outdoor |
Link Thickness | 0 in |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 20 ft, Color Yellow, Material Polyethylene, Finish Matte, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Caution, Cones, Floor Signs, Wet Floor Signs, Weight 1 lb, Resistance Properties Not Applicable, Standards Not Applicable, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (431.78X2X3BYL)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- NMC Danger High Voltage Sign - Bilingual (ESD49RB)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-409 (FS-624-409)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-410 (FS-624-410)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5 (3YTD5)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR292 (PSR292)
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 (GRAN12748)
- NMC Caution Radiation Area Walk On Floor Sign (WFS22)
- Zoro Select Signs