Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2" Size, 25 ft. L, Yellow
Mfr # 51002-25
Zoro # G9643507
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 ft
- Application Outdoor or Indoor
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
- Material Polyethylene
Product Information
- Brand Zoro Select
- MFR # 51002-25
- Zoro # G9643507
- UPC # 00810001913557
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 25 ft |
Size | 2 in |
Overall Width | 3/32 in |
Link Outside Length | 2 in |
Link Outside Width | 1 in |
Link Inside Width | 1 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | Yellow |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Material | Polyethylene |
Standards | WBENC Certified |
Weight | 3 lb |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 25 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 1 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 3 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Welding Glove, L/9, Leather, Safety, PR (WTIG-04-L)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Large (7015397)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (34-C234/XL)
- ZORO SELECT Barrier Post Kit, 41"H, White, Plastic Post (71301-4)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Black (50003-25)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- ZORO SELECT Light Duty Stanchion, 41 In. H, White, PK6 (91501-6)
- Zoro Select Crowd Control