Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2 in. x 500 ft. L, Yellow
Mfr # 50002-500
Zoro # G9496374
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500 ft
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
- Size 2 in
- Application Outdoor or Indoor
Product Information
- Brand Zoro Select
- MFR # 50002-500
- Zoro # G9496374
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 500 ft |
Size | 2 in |
Link Inside Length | 1 in |
Link Inside Width | 0 in |
Link Outside Length | 2 in |
Link Outside Width | 1 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | Yellow |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Material | Polyethylene |
Standards | WBENC Certified |
Weight | 31 lb |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Description
Plastic Chain, Length 500 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 31 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (34-8743/XXXL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- BRADY Lock Box, 4" D, 11" H, 13" W, Plastic, Red (152189)
- SALISBURY Molded Sleeve, Class 2, Black, XL, PR (2XLB)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- ZORO SELECT Portable Barricade, 38In.H, Ylw/Blk, Steel (22NY09)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Black (80003-100)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- Zoro Select Crowd Control