Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2", 120 ft. L, White
Mfr # 51001-P
Zoro # G7287099
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 120 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
Product Information
- Brand Zoro Select
- MFR # 51001-P
- Zoro # G7287099
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 120 ft |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 2 in |
Link Inside Width | 1 in |
Details
Item | Plastic Chain |
Color | White |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Weight | 13 lb |
Standards | WBENC Certified |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 120 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 1 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, Large (8386)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XL, PR (SKC4PU-05-XL)
- KASK Superplasma Smoke Full Face Visor (WVI00003-510)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Red (51005-P)
- ZORO SELECT Rewind Reel, Yellow, 200 Ft Roll (WRR01YB)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Red (51005-50)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Yellow/Black (954112YB)
- Zoro Select Crowd Control