Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2", 100 ft. L, Safety Orange
Mfr # 51012-100
Zoro # G7287205
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 100 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Product Information
- Brand Zoro Select
- MFR # 51012-100
- Zoro # G7287205
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 2 in |
Link Inside Width | 1 in |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | Safety Orange |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 10 lb |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 100 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 1 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Size 12 In., PR (G99CRBERMDWR)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HDX110AF)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (51006-100)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- ZORO SELECT 3" Diameter Safety Orange Stanchion, 4 pk (99912-4)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Red (30105)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- Zoro Select Crowd Control