Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 1-1/2 In x 100 ft, Black
Mfr # 30003-100
Zoro # G4332991
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 100 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
Product Information
- Brand Zoro Select
- MFR # 30003-100
- Zoro # G4332991
- UPC # 044865300035
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 100 ft |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1 in |
Link Outside Length | 1 in |
Link Inside Width | 0 in |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | Black |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 5 lb |
Link Thickness | 0 in |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 100 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR (04-644)
- OCCUNOMIX Jacket, Unisex, L, Orange (LUX-350-JB-BOL)
- HEXARMOR Cleaning Fluid (14-10006)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. White Plastic Chain (30001-100)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- Zoro Select Crowd Control