Shop All Stainless Steel Balls
Zoro Select
Plastic Ball Stock, 3/4" dia., PK10
Mfr # BULK-PB-AC-13
Zoro # G7285137
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Grade Standard
- Dia. Tolerance +/-0.002 in
- Weight 0.2 lb
- Rockwell Hardness R120
Product Information
- Brand Zoro Select
- MFR # BULK-PB-AC-13
- Zoro # G7285137
- UPC # 193005349844
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 3/4 in |
Dia. Tolerance | +/-0.002 in |
Plastic Diameter Tolerance | +/-0.002 in |
Plastic Diameter | 3/4 in |
Description
Plastic Ball Stock, Acetal Copolymer, Plastic Diameter 3/4 in, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M90, White, Weight 0.2 lb, Grade Standard, Friction Coefficient 0.35, Plastic Clarity Opaque, 0.051 lb/cu in, Tensile Strength Rating Good, Water Absorption 0.22 Percent, Standards UL 94 HB, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- ZORO SELECT Low Carbon Flat Stock, 1/2In Wx24In L (LC14124)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.5X1.5-24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick (3GYA7)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-AC-9)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Precision Ball, 302SS, 1/8 In, PK100 (4RJK4)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- Zoro Select Stainless Steel Balls