Shop All Stainless Steel Balls
Zoro Select
Plastic Ball Stock, 1/2" dia., PK50
Mfr # BULK-PB-AC-11
Zoro # G7285173
product price: $13.69
/pk 50, $0.27/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Grade Standard
- Dia. Tolerance +/-0.002 in
- Weight 0.2 lb
- Rockwell Hardness R120
Product Information
- Brand Zoro Select
- MFR # BULK-PB-AC-11
- Zoro # G7285173
- UPC # 193005349837
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 1/2 in |
Dia. Tolerance | +/-0.002 in |
Plastic Diameter Tolerance | +/-0.002 in |
Plastic Diameter | 1/2 in |
Description
Plastic Ball Stock, Acetal Copolymer, Plastic Diameter 1/2 in, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M90, White, Weight 0.2 lb, Grade Standard, Friction Coefficient 0.35, Plastic Clarity Opaque, 0.051 lb/cu in, Tensile Strength Rating Good, Water Absorption 0.22 Percent, Standards UL 94 HB, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 100 Ft (ZUSA-RC-88)
- ZORO SELECT Copper Roll, Alloy 110, 0.005x12 Wx30 In L (6020)
- K & S PRECISION METALS 38x12 RND BRS Tube (8135)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-AC-9)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- ZORO SELECT Precision Ball, 440CSS, 5/16In, Pk100 (4RJJ3)
- Zoro Select Stainless Steel Balls