Shop All Stainless Steel Balls
Zoro Select
Plastic Ball Stock, 1" dia., PK10
Mfr # BULK-PB-AC-15
Zoro # G7285164
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Grade Standard
- Diameter 1 in
- Dia. Tolerance +/-0.002 in
- Weight 0.3 lb
Product Information
- Brand Zoro Select
- MFR # BULK-PB-AC-15
- Zoro # G7285164
- UPC # 193005349851
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 1 in |
Dia. Tolerance | +/-0.002 in |
Plastic Diameter | 1 in |
Plastic Diameter Tolerance | +/-0.002 in |
Description
Plastic Ball Stock, Acetal Copolymer, Plastic Diameter 1 in, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M90, White, Weight 0.3 lb, Grade Standard, Friction Coefficient 0.35, Plastic Clarity Opaque, 0.051 lb/cu in, Tensile Strength Rating Good, Water Absorption 0.22 Percent, Standards UL 94 HB, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Blue (ZUSA-FRS-115)
- ONLINEMETALS 3" x 3" x 0.25" Stainless Angle 304/304L (23)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x24", 60A (BULK-RS-RCY60-31)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-25)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Precision Ball, 440CSS, 5/64In, Pk100 (4RJH3)
- ZORO SELECT Plastic Ball Stock, 1-1/2" dia. (BULK-PB-AC-17)
- ZORO SELECT Precision Ball, 440CSS, 5/32In, Pk100 (4RJH7)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- ZORO SELECT Precision Ball, 316SS, 1/8 In, PK100 (4RJL3)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- Zoro Select Stainless Steel Balls