Shop All Pivot Hinges
Zoro Select
Pivot Set, Steel, Plated
Mfr # 7-221A-5
Zoro # G4788959
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 1 1/4 in
- Finish Steel Plated
- Length (In.) 2 7/8 in
- Height (In.) 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 7-221A-5
- Zoro # G4788959
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 1 1/4 in |
Length (In.) | 2 7/8 in |
Height (In.) | 1 1/4 in |
Roller Width/Dia. (In.) | No Roller |
Details
Item | Pivot Set |
Material | Steel |
Finish | Steel Plated |
Type | Folding |
Color | Gray |
Mounting | Door |
Number of Wheels | 0 |
For Use With | Closet Door |
Requires | Hardware |
Hardware | Included |
Includes | Hardware |
Bearings | Steel |
Construction | Steel |
Description
Pivot Set, Folding, Steel, Gray, Steel Plated Finish, Length (In.) 2 7/8 in, Height (In.) 1 1/4 in, Width (In.) 1 1/4 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution (MR200BJEW630RHDSCC)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0179.25)
- ZORO SELECT Pivot Pin, Steel, Plated (2-121)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- ZORO SELECT Pivot Pin, Steel, Plated (1-123)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- DELTANA Oil Rubbed Bronze Cover Plate (DASHCPU10B)
- Zoro Select Pivot Hinges