Shop All Pivot Hinges
Zoro Select
Pivot Pin, Steel, Plated
Mfr # 2-121
Zoro # G4770199
product price: $0.75
/ea
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1/2 in
- Material Steel
- Length (In.) 2 1/4 in
- Finish Unfinished
- Height (In.) 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2-121
- Zoro # G4770199
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 1/2 in |
Length (In.) | 2 1/4 in |
Height (In.) | 1/2 in |
Outside Dia. | 1/2" |
Details
Item | Pivot Pin |
Material | Steel |
Finish | Unfinished |
Type | Pin |
Color | Gray |
Mounting | Door |
Includes | Hardware |
Hardware | Included |
Bearings | Steel |
Construction | Steel |
For Use With | Bi-Fold Closet Door |
Requires | Hardware |
Description
Pivot Pin, Pin, Steel, Gray, Unfinished Finish, Length (In.) 2 1/4 in, Height (In.) 1/2 in, Width (In.) 1/2 in, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Henrietta Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48HNR)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-613VB)
- KABA IN8-L1054B 0.9 x 0.1 in. Ilco Key Blank For Ilco Lockset, 10PK (182659)
- ALLSTAR Radio Control Transmitter, 1 Channel (831T)
- ZORO SELECT Pivot Wheel, Nylon, White, L 7/8 In (1XMX7)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- ZORO SELECT Pivot Set, Steel, Plated (7-221A-5)
- PROSOURCE Hook Bolt Steel 5/8X7In Zinc (LR085)
- Zoro Select Pivot Hinges