Shop All Pivot Hinges
Zoro Select
Pivot Pin, Steel, Plated
Mfr # 1-123
Zoro # G4757687
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 1/32 in
- Material Steel
- Finish Unfinished
- Length (In.) 5 1/2 in
- Height (In.) 9/16 in
Product Information
- Brand Zoro Select
- MFR # 1-123
- Zoro # G4757687
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Width (In.) | 1 1/32 in |
Length (In.) | 5 1/2 in |
Height (In.) | 9/16 in |
Outside Dia. | 5/16" |
Details
Item | Pivot Pin |
Material | Steel |
Finish | Unfinished |
Type | Pin |
Color | Gray |
Mounting | Door |
Bearings | Steel |
Construction | Steel |
For Use With | Bi-Fold Closet Door |
Requires | Hardware |
Includes | Hardware |
Hardware | Included |
Description
Pivot Pin, Pin, Steel, Gray, Unfinished Finish, Length (In.) 5 1/2 in, Height (In.) 9/16 in, Width (In.) 1 1/32 in, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-008)
- KNAPE & VOGT Drawer Slide 16 In Soft Close (8450FMP 16)
- ZORO SELECT Pivot Bracket, Steel, Plated (7-241-5)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- ZORO SELECT Pivot Pin, Steel, Plated (2-121)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Bracket, Steel (Single Pack) (N 6674)
- Zoro Select Door Hinges