Shop All Cabinet Parts
Zoro Select
Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200
Mfr # 5W268
Zoro # G5768052
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 43 1/2 in to 61 1/2 in
- Color Tan
- Width 27 in
- Depth 27 1/2 in to 37 1/2 in
- For Use With 18 to 36 in Clamps
Product Information
- Brand Zoro Select
- MFR # 5W268
- Zoro # G5768052
- UPC # 190735534205
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height | 43 1/2 in to 61 1/2 in |
Width | 27 in |
Depth | 27 1/2 in to 37 1/2 in |
Overall Height | 61 1/2 in |
Overall Depth | 37 1/2 in |
Maximum Width | 27 in |
Caster Diameter | 3 in |
Minimum Width | 27 1/2 in |
Description
Mobile Vertical File, Maximum Number of Clamps 12, Maximum Width 27 in, Overall Height 61 1/2 in, Overall Depth 37 1/2 in, Sheet Capacity 1,200, Product Type Mobile Vertical File, Clamp Access Pivot, Material Steel, Minimum Width 27 1/2 in, Mobility Mobile, Mounting Hardware Included Not Applicable, Number of Casters 4, Number of Clamps included 0, Caster Diameter 3 in, Caster Material Rubber, Caster Type (2) Locking, (4) Swivel, Color Tan, Finish Powder Coated, For Use With 18 to 36 in Clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty (2CLE1)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- Zoro Select Cabinet Parts