Shop All Cotter Pins
Zoro Select
Piston Seal Kit, 1 In Bore Dia, 6Pcs
Mfr # 4PKH5
Zoro # G0714086
original price:
$6.63
14% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 250 Degrees F
- For Bore Dia. 1 1/2 in
- Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
- Material Hytrel, Buna N
- Number of Pieces 6
Product Information
- Brand Zoro Select
- MFR # 4PKH5
- Zoro # G0714086
- Country of Origin China
- Category Cotter Pins
Dimensions
For Bore Dia. | 1 1/2 in |
Details
Temp. Range | -40 Degrees to 250 Degrees F |
Item | Piston Seal Kit |
Includes | (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings |
Material | Hytrel, Buna N |
Number of Pieces | 6 |
Color | Black |
Seal Material | Buna N |
Description
Piston Seal Kit, For Bore Dia. 1 1/2 in, Seal Material Buna N, Number of Pieces 6, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KBC)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04160.043.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 265 PK (B38205.100.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (WWG-CPP-009)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (U39350.015.0100)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK50 (WWG-BPS-222)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK50 (WWG-375-3000-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100 (WWG-CPP-005)
- MIDWEST FASTENER 1/2" x 1-1/4" Zinc Plated Steel Pin Clips 20PK (67091)
- Zoro Select Cotter Pins