Shop All Cotter Pins
Zoro Select
Piston Seal Kit, 1 In Bore Dia, 6Pcs
Mfr # 4PKH4
Zoro # G0869197
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 250 Degrees F
- Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
- Material Hytrel, Buna N
- For Bore Dia. 1 in
- Number of Pieces 6
Product Information
- Brand Zoro Select
- MFR # 4PKH4
- Zoro # G0869197
- Country of Origin China
- Category Cotter Pins
Dimensions
For Bore Dia. | 1 in |
Details
Temp. Range | -40 Degrees to 250 Degrees F |
Includes | (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings |
Material | Hytrel, Buna N |
Number of Pieces | 6 |
Item | Piston Seal Kit |
Color | Black |
Seal Material | Buna N |
Description
Piston Seal Kit, For Bore Dia. 1 in, Seal Material Buna N, Number of Pieces 6, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77502)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (32430)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABH200)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK (06224-PWR)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx6" L, PK10 (2UHW4)
- ZORO SELECT Cotter Pin, 1mmDx10mm L, SS A4, PK25 (M55700.010.0010)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK500 (2UHR9)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN8)
- ZORO SELECT Cotter Pin, 3.5mmDx50mm L, Steel, PK50 (M39350.035.0050)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/8" L, PK100 (U39351.015.0125)
- MIDWEST FASTENER 3/16" x 2-1/4" Zinc Plated Steel Cotter Pins 1 12PK (930265)
- Zoro Select Cotter Pins