Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 1 5/8 IDx2 OD, 3/16 Wx3/16 H
Mfr # 2JAX2
Zoro # G1822256
original price:
$4.45
10% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 2 in
- Height 3/16 in
- Seal Material Nitrile
- For Groove Width 0.282 in
- Seal Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 2JAX2
- Zoro # G1822256
- Country of Origin India
- Category Rod & Piston Seals
Dimensions
For Bore Dia. | 2 in |
Height | 3/16 in |
For Groove Width | 0.282 in |
Inside Dia. | 1 5/8 in |
Width | 3/16 in |
Outside Dia. | 2 in |
For Piston Groove Dia. | 1.628 in |
Details
Item | Piston T-Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -35 F to 265 F |
Backup Ring Material | Nylon |
Type | T-Seal |
Seal Type | T-Seal |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 2 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.282 in, For Piston Groove Dia. 1.628 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 1 5/8 in, Outside Dia. 2 in, Width 3/16 in, Height 3/16 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPP8)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 12ft Roll - Brown (03-165)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAZ8)
- ZORO SELECT Piston Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/8H (2JAZ2)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- ZORO SELECT Rod Seal, 2 ID x 2 3/8 OD, 3/16 W x 3/8 H (2HZR2)
- ZORO SELECT V-Ring Seal, Stretch, 22mm ID, PK2 (4PKF6)
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504281 (504281)
- Zoro Select Rod & Piston Seals