Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H
Mfr # 2JAX1
Zoro # G2330921
original price:
$6.37
9% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 1 3/4 in
- Height 1/8 in
- Seal Material Nitrile
- For Groove Width 0.187 in
- Seal Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 2JAX1
- Zoro # G2330921
- Country of Origin India
- Category Rod & Piston Seals
Dimensions
For Bore Dia. | 1 3/4 in |
Height | 1/8 in |
For Groove Width | 0.187 in |
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Width | 1/8 in |
For Piston Groove Dia. | 1.507 in |
Details
Item | Piston T-Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -35 F to 265 F |
Type | T-Seal |
Backup Ring Material | Nylon |
Seal Type | T-Seal |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 1 3/4 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.187 in, For Piston Groove Dia. 1.507 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 1 1/2 in, Outside Dia. 1 3/4 in, Width 1/8 in, Height 1/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba: PowerPlex Mortise Lock, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Chrome (KABA-P2066BLL-626-41)
- ZORO SELECT 5/8 in W x 96 in H Stainless steel Continuous Hinge (2ZFG7)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL PBR 626 RH LC)
- ZORO SELECT Rod Seal, 1 1/2IDx1 3/4OD, 1/8W, PK2 (2HZG7)
- ZORO SELECT Rod Seal, 7/8 IDx1 1/8 OD, 1/8 W, PK2 (2HZG2)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JAX6)
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- ZORO SELECT V-Ring Seal, Stretch, 16mm ID, PK2 (4PKF5)
- ZORO SELECT Piston Seal, 1 5/8 IDx2 OD, 3/16 Wx3/16 H (2JAX2)
- ZORO SELECT Rod Seal, 1 1/4IDx1 1/2OD, 1/8W, PK2 (2HZF5)
- Zoro Select Rod & Piston Seals