Shop All Water Supply Nozzles
Zoro Select
Pistol Grip Water Nozzle, 3/4", 100 psi, 2.5 gpm to 5 gpm, Aqua
Mfr # 825702-1001
Zoro # G5097710
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8-1/2"
- Material Metal
- Connection Type GHT
- Flow Rate 2.5 gpm to 5 gpm
Product Information
- Brand Zoro Select
- MFR # 825702-1001
- Zoro # G5097710
- UPC # 034411260494
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 8-1/2" |
Size | 3/4" |
Overall Length | 8 1/2 in |
Connection Size | 3/4 in |
Description
Water Nozzle, Trigger Location Front Trigger, Number of Spray Patterns 8, Connection Type GHT, Maximum Pressure 100 psi, Construction Metal, Color Blue, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.5 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Features Swivel Connect, Overall Length 8 1/2 in, Maximum Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BL)
- ZORO SELECT PVC Elbow, 45 Degrees, Hub, 4 in Pipe Size (1WKC7)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500174.002)
- KINGSTON BRASS 5-1/4", Tub Spout, Oil Rubbed Bronze (K187A5)
- ZORO SELECT Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver (CSNTW2806)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange (N2S17)
- STRAHMAN Lever Arm Blue M-70 & S-70 Series Nozzles (WSLARMBLUE)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9BS)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9B)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Safety Orange (N2S)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Green (N2G)
- Zoro Select Water Supply Nozzles