Shop All Miscellaneous Lab Racks & Accessories
Zoro Select
PIPETTE STAND
Mfr # 3KVT7
Zoro # G4706125
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 5/8 in
- Autoclavable Yes
- Width 6 1/8 in
- Color White
- For Use With Pipettes
Product Information
- Brand Zoro Select
- MFR # 3KVT7
- Zoro # G4706125
- Country of Origin India
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 8 5/8 in |
Width | 6 1/8 in |
Length | 8 1/4 in |
Overall Width | 6 1/8 in |
Overall Height | 8 5/8 in |
Overall Length | 8 1/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | White |
For Use With | Pipettes |
Material | Polypropylene |
Number of Compartments | 12 |
Product Type | Pipette Stand |
Total Holding Capacity | (12) Pipettes |
Compatible Product Type | Pipettes |
Description
Item Tube Rack, Number of Compartments 12, Autoclavable Yes, Material Polypropylene, White, Height 8 5/8 in, Length 8 1/4 in, Width 6 1/8 in, For Use With Pipettes, Standards -, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Handwash, Foam, w/0.5%PCMX, E2, f/TF CS6,1200ml, CL, PK 2 (GOJ658202)
- POLYSCIENCE Polycool MIX -25, 0.5 gal., PK5 (004-3000060)
- AQUAPHOENIX SCIENTIFIC Hardness Buffer Solution, 30 mL (HA7405-A)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- TUCKMAR Rad-2 Lock Box, 1 gal Capacity (RLB-02)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- DYNALON Hydrometer Rack, 6x3 Format, White, 10"H (103215-0000)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- Zoro Select Miscellaneous Lab Racks & Accessories