Shop All Pipettors
Zoro Select
Pipette Pump, 25ml, Red
Mfr # PPMP25
Zoro # G4052982
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25mL
- Color Red
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # PPMP25
- Zoro # G4052982
- Country of Origin India
- Category Pipettors
Dimensions
Size | 25mL |
Details
Item | Micropipetter |
Color | Red |
Material | Plastic |
Description
Micropipetter, Size 25mL, Plastic, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Economical pH Waterproof Pocket Meter (3563405)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- CORNING PYREX 800 mL Low Form Griffin Beaker, Do (1000-800)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2.0mL Pp, PK500 (111574V)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- ZORO SELECT Pipette Pump (4YMP8)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- ZORO SELECT Mini Pipet, 500uL, Blue (PMP500)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 25mL (229025B)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- Zoro Select Pipettes & Pipettors