Shop All Black Pipes
Zoro Select
Pipe
Mfr # ZFB0220164
Zoro # G100721987
product price: $472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.19 in
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Inside Diameter 5 in
- Nominal Pipe Size 5 in
- Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # ZFB0220164
- Zoro # G100721987
- UPC # 810074084642
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 5 in |
Nominal Pipe Size | 5 in |
Overall Length | 10 ft |
Outside Diameter | 5 3/8 in |
Description
Pipe, Application Waste Water, Finish/Coating Epoxy Coated, Gravity Flow Yes, Inside Diameter 5 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 205 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 5 in, Outside Diameter 5 3/8 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-24A)
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40405)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMJ2)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (586-360)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 40 (5P725)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNC02)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- Zoro Select Black Pipes