Shop All Black Pipes
Zoro Select
Pipe
Mfr # ZFB0220158
Zoro # G900721996
product price: $211.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Wall Thickness 0.16 in
- Material Cast Iron
- Gravity Flow Yes
- Metal Pipe Construction Seamless
Product Information
- Brand Zoro Select
- MFR # ZFB0220158
- Zoro # G900721996
- UPC # 810074084611
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 2 5/16 in |
Nominal Pipe Size | 2 in |
Overall Length | 10 ft |
Inside Diameter | 2 in |
Description
Pipe, Application Waste Water, Finish/Coating Epoxy Coated, Gravity Flow Yes, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 205 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 5/16 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Battery, Fits Chicago Faucets, 5.5 VDC (243.867.00.1)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 6"" (PVC00300 1600)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79130)
- ZURN Diaphragm Flushvalve, 1.0 gpf (Z6003PL-WS1)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 80 (40712)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 40 (20716LS)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (40512)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 160 (82510)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4BNK07)
- Zoro Select Pipes