Shop All Pipe Taps
Zoro Select
Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP
Mfr # 16526
Zoro # G0247637
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type BSPP
- List Number 16529
Product Information
- Brand Zoro Select
- MFR # 16526
- Zoro # G0247637
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Tap Dimension Type | Pipe |
Thread Length | 1-3/8" |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-1/4" |
Shank Dia. | 0.9063" |
Tap Size | 3/4" |
Thread Size | 3/4"-14 |
75% Thread Drill Size | 0.9063 in |
Tap Length Standard | USCTI |
Square Size | 0.6790 in |
Shank Length | 1 55/64 in |
Drill Bit Size | 59/64 in |
Size | 3/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPT (R/Rc/Rp), Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- KAPRO 995 VULCAN 96" The next Generation in Box Levels (995-41X-96)
- DORIAN Tool Post & Holder Set, 5 PC, QITP40N (QITP40N-TS)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (309)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- Zoro Select Taps