Shop All Pipe Taps
Zoro Select
Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT
Mfr # 15435
Zoro # G7502695
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-28
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type BSPT
- Tap Style Pipe
Product Information
- Brand Zoro Select
- MFR # 15435
- Zoro # G7502695
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-28 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Thread Length | 3/4" |
Shank Dia. | 0.438" |
Tap Size | 1/8" |
Thread Size | 1/8"-28 |
Tap Length Standard | ANSI |
Drill Bit Size | 21/64 in |
Square Size | 0.3280 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 0.7031 in |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPT (R/Rc/Rp), Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Box Wrench 12 pt., 1-1/8 x 1-3/16 (7038)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 2500 Lbf X 3000 FT [Each] (PULLTAPE-PT253)
- GROZ Roll Head Pry Bar, 12"x7/16", Chrome (33151)
- ELESA Fold-away handles, IR.620/65 S.D.20 (IR.620)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- QUALTECH Pipe Tap, Straight, Series DWT, Imperial, 1418 Size, NPS Thread Standard, 4 Flutes, Right Hand Cu (DWT64117)
- Zoro Select Pipe Taps