Shop All Extension Taps
Zoro Select
Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT
Mfr # 15419
Zoro # G7063761
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Shank Dia. 0.438"
- Thread Length 3/4"
- Overall Length 6"
- Tap Style Pipe
Product Information
- Brand Zoro Select
- MFR # 15419
- Zoro # G7063761
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Shank Dia. | 0.438" |
Thread Length | 3/4" |
Overall Length | 6" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Pitch Diameter Limit | Not Rated |
Thread Size | 1/8"-27 |
Tap Length Standard | ANSI |
75% Thread Drill Size | Q |
Square Size | 0.3280 in |
Shank Length | 5 1/4 in |
Size | 1/8" |
Description
Extension Tap, Thread Size 1/8 In.-27, NPS, NPSF, NPSI, NPT, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMP WR 1/2" W/ 2" EXT ANVIL 922 FT LB (CP7748-2)
- OSG Spiral Point Tap, Plug 3 Flutes (1212608)
- URREA Black flat strike wrench 12 point, 1-5/8" opening size. (2726SW)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- REGAL CUTTING TOOLS #6-32 H3 3 Flt. Plug Extension Tap - 6" SS (015299AS)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (138007 6-40)
- Zoro Select Taps