Shop All Extension Taps
Zoro Select
Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT
Mfr # 15416
Zoro # G7577141
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Pipe
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Pipe
Product Information
- Brand Zoro Select
- MFR # 15416
- Zoro # G7577141
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Shank Dia. | 0.438" |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Tap Thread Size | 1/8"-27 |
Thread Size | 1/8"-27 |
Shank Length | 3 1/4 in |
Tap Length Standard | ANSI |
Square Size | 0.3280 in |
75% Thread Drill Size | Q |
Size | 1/8" |
Description
Extension Tap, Thread Size 1/8 In.-27, NPS, NPSF, NPSI, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PANEL CUTTER .498 DBL BLADE 6-7/8" (AJA959)
- UNIBOR 1/2 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27116)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 1 13/16 in L (54TM58)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- OSG Thread Forming Tap, Bottoming, 0 (8315645)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- Zoro Select Extension Taps