Shop All Pipe Taps
Zoro Select
Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPTF
Mfr # 16824
Zoro # G0247619
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Dimension Type Pipe
Product Information
- Brand Zoro Select
- MFR # 16824
- Zoro # G0247619
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11-1/2 |
Tap Dimension Type | Pipe |
Thread Length | 1-3/4" |
Tap Size | 1" |
Overall Length | 10" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 1.125" |
Size | 1" |
Shank Length | 8 1/4 in |
Thread Size | 1"-11 1/2 |
75% Thread Drill Size | 1.1406 in |
Square Size | 0.8430 in |
Drill Bit Size | 1.1406 in, 1.1563 in |
Tap Length Standard | USCTI |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11 1/2, NPS, NPTF, Overall Length 10 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Blade Pin And Clip (25583)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points (43707)
- WILDE 3/16" x 12" LINING UP BAR-BULK (LB 632.NP/MP)
- DE-STA-CO Less Cylinder 807-S (807-S-LC)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- Zoro Select Taps