Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 1-3/64"ID, 304 SS, 4 ft L
Mfr # ZUSA-PF-1652
Zoro # G801772042
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Wall Thickness 0.133 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1652
- Zoro # G801772042
- UPC # 193005421861
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 1 3/64 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 4 ft |
Details
Item | Pipe |
Pipe Weld Type | Electric Resistance Weld |
Standards | ANSI/ASME B1.20.1, ASTM A312, ASTM A733 |
Material | Stainless Steel |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Wall Thickness | 0.133 in |
Thread Configuration | Threaded on Both Ends |
Fitting Compatibility | Schedule 40 |
Side A Gender | Male |
Side A Connection Type | Threaded |
Schedule | Schedule 40 |
Side A Thread Type | NPT |
Side B Gender | Male |
Material Grade | 304 |
Side B Thread Type | NPT |
Maximum Steam Pressure | 150 psi @ 360 Degrees F |
Side B Connection Type | Threaded |
Maximum Operating Pressure | 150 psi @ 72 Degrees F |
Metal Pipe Construction | Welded |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N112114)
- KOHLER Seal, Flat (1097686)
- CHICAGO FAUCET 2 In. Canopy Single Wing Handle (1000-HOTJKCP)
- ILC Replacement for Bestairpro A10-prß Filter (A10-PR?)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS (4381001640)
- ZORO SELECT 1/2" Socket Weld 304 SS Union (2UE39)
- ZORO SELECT 2-1/2" MNPT 304 SS Square Head Plug (1RRN1)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- USA INDUSTRIALS 304 SS 150 Blind Cap Pipe Flange - 6" Pipe Size (BULK-PF-56)
- Zoro Select Stainless Steel Pipe Fittings