Shop All Aluminum Pipe Fittings
Zoro Select
Pipe Nipple, Aluminum, 3/8 (M)NPT
Mfr # 30E648
Zoro # G4977131
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6061-T6 Aluminum
- Pipe Fitting Material Aluminum
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Zoro Select
- MFR # 30E648
- Zoro # G4977131
- UPC # 190735612897
- Country of Origin China
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Head Size | 11/16 in |
Fitting Size | 3/8 in (M)NPT |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Item | Pipe Nipple |
Material | 6061-T6 Aluminum |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Nipple |
Basic Pipe Fitting Shape | Nipple |
Pressure Rating | 300 psi |
Color | Silver |
Basic Pipe Fitting Material | Metal |
Fitting Side A Pipe Threading | 18 |
Fitting Side B Type | NPT |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Class | Class 300 |
Includes Seal | No |
Fitting Side B Pipe Threading | 18 |
Fitting Side B Gender | Male |
Fitting Side A Type | NPT |
Finish/Coating | Anodized |
Description
Pipe Nipple, Aluminum, Anodized, Class Class 300, 3/8 in, Male, NPT, 18, 3/8 in, Male, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Straight Union, 1/4" OD, PK10 (2207-1)
- JOHN GUEST Union Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI0308W-PK10)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-APH3-2-3p-16507)
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Blind Flange, Flat Face, 2 in, Class 125 (BULK-PF-481)
- ZORO SELECT Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT (30E652)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/2 (ZUSA-PF-9386)
- ZORO SELECT Straight Coupling, Aluminum, 3/8", FNPT (ZUSA-PF-9381)
- Zoro Select Aluminum Pipe Fittings