Shop All Black Pipe Fittings
Zoro Select
Pipe, For Air, Aluminum
Mfr # ZUSA-PF-15039
Zoro # G301248467
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Application Air
- Overall Length 3 ft
- Schedule Schedule 40
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15039
- Zoro # G301248467
- UPC # 193005462437
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 3 ft |
Nominal Pipe Size | 1/8 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Pipe |
Application | Air |
Schedule | Schedule 40 |
Material | Aluminum |
Side B Connection Type | Unthreaded |
Thread Configuration | Unthreaded |
Fitting Compatibility | Schedule 40 |
Material Grade | 6063-T6 |
Resistance Properties | Corrosion-Resistant |
Side A Connection Type | Unthreaded |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Metal Pipe Construction | Seamless |
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Overall Length 3 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ANSI/ASME B1.20.1, ASTM B241, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Prmy Cfwc Mwd Seat White, With Cover, Enameled Wood, Marine, White (7BTC50TTA 000)
- MOEN Soap Dispenser Pump (139221)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- MASTER TOILET PLUNGER 4"" (MP100-1)
- ZORO SELECT 1" x 1/2" Malleable Iron Reducing Coupling (4316001420)
- ZORO SELECT 2" x 3/4" Malleable Iron Reducer Class 300 (1XKU4)
- ZORO SELECT Sanitary Tee, Cast Iron, 3 x 1 1/2 x 3 in (ZFB221220)
- ZORO SELECT 2" Malleable Iron Cap Class 150 (5P539)
- ZORO SELECT 3/8" Steel Magnetic Hex Recessed Head Plug Class 150 (5034011)
- ZORO SELECT 90 Long Sweep Bend, Cast Iron, 4 in (220498)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 1 1/2 in (HDC 150)
- Zoro Select Black Pipe Fittings