Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Schedule 40, 316/316L SS
Mfr # 4381002400
Zoro # G200441709
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Schedule 40 Socket Weld Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B1.20.1, ASME B16.5
- Number of Bolt Holes 4
- Flange Outside Diameter 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4381002400
- Zoro # G200441709
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 3 1/2 in |
Bolt Hole Diameter | 5/8 in |
Bolt Circle Diameter | 2 3/8 in |
Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Schedule 40 Socket Weld Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B1.20.1, ASME B16.5 |
Number of Bolt Holes | 4 |
Connection Surface | Raised Face |
Flange Thickness | 7/16 in |
Material Grade | 316/316L |
Class | Class 150 |
Description
Schedule 40 Socket Weld Flange, Raised Face, 1/2 in Nominal Pipe Size, 3 1/2 in Flange Outside Diameter, 7/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Cartridge, Stainless Steel, NP Brass, PL, Rubber (671-XJKABNF)
- SLOAN Flush Valve Part Ebv89A-M Sens Assembly H.Opening-Closet Metal (0325105)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-95)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002480)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002410)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002420)
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- ZORO SELECT 4" x 3" Butt Weld 316L SS Concentric Reducer Sch 40 (4381019270)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/4", 150,316, Thrd (4381036360)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023060)
- Zoro Select Stainless Steel Pipe Fittings