Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Schedule 10, 304/304L SS
Mfr # 4381001260
Zoro # G200442164
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Schedule 10 Weld Neck Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Flange Outside Diameter 7 1/2 in
- Material Grade 304/304L
Product Information
- Brand Zoro Select
- MFR # 4381001260
- Zoro # G200442164
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 7 1/2 in |
Nominal Pipe Size | 3 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 6 in |
Details
Specific Fitting Shape | Schedule 10 Weld Neck Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Material Grade | 304/304L |
Connection Surface | Raised Face |
Flange Thickness | 15/16 in |
Number of Bolt Holes | 4 |
Description
Schedule 10 Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, 7 1/2 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 304/304L, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Mark Ii Tls Plate (05-1634)
- NIBCO 2 in. ABS DWV 45-Degree Hub x Hub Elbow (C5806HD2)
- THRIFCO PLUMBING 3/4 BRASS INSERT TEE (6522131)
- BRADLEY Shelf, 6 X 18, Stainless (756-018000)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001270)
- ZORO SELECT 1/4" FNPT SS Cross (4307002402)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/4", 150,316, Thrd (4381036360)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT (ZUSA-PF-8974)
- ZORO SELECT Street 90 deg, 2-1/2", 150,304, Thrd Heavy (4381033090)
- ZORO SELECT 1/4" FNPT 304 SS Threaded Union (2UA95)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- Zoro Select Stainless Steel Pipe Fittings