Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Lap Joint, 304/304L SS
Mfr # 4381000270
Zoro # G400442087
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Number of Bolt Holes 4
- Connection Surface Lap Joint
Product Information
- Brand Zoro Select
- MFR # 4381000270
- Zoro # G400442087
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 7 1/2 in |
Bolt Circle Diameter | 6 in |
Bolt Hole Diameter | 3/4 in |
Nominal Pipe Size | 3 in |
Details
Specific Fitting Shape | Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Number of Bolt Holes | 4 |
Connection Surface | Lap Joint |
Material Grade | 304/304L |
Flange Thickness | 15/16 in |
Class | Class 150 |
Description
Flange, Lap Joint, 3 in Nominal Pipe Size, 7 1/2 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx20 L (4YKA1)
- LEGEND VALVE 1/2" CXC DROP EAR ELBOW (302-225)
- PROPLUS Universal Tip-Toe Stopper Replacement (173088)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000240)
- ZORO SELECT Half Coupling, 1-1/2", 150,304, Thrd Heavy (4381031870)
- ZORO SELECT 1/4" Socket Weld SS Weldable Outlet Sch 40 (4307002500)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPP (ZUSA-PF-7985)
- ZORO SELECT 1" Socket Weld 304 SS Cap (2UB81)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- Zoro Select Fittings