Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Lap Joint, 304/304L SS
Mfr # 4381000240
Zoro # G100442042
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Flange Thickness 11/16 in
- Class Class 150
Product Information
- Brand Zoro Select
- MFR # 4381000240
- Zoro # G100442042
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 5 in |
Bolt Hole Diameter | 5/8 in |
Bolt Circle Diameter | 3 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Details
Specific Fitting Shape | Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Flange Thickness | 11/16 in |
Class | Class 150 |
Connection Surface | Lap Joint |
Number of Bolt Holes | 4 |
Material Grade | 304/304L |
Description
Flange, Lap Joint, 1 1/2 in Nominal Pipe Size, 5 in Flange Outside Diameter, 11/16 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (SBX72375-SP)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste W/ Tip-Toe Bath Drain in Matte Black (493144H-62)
- MOEN Stream Straightener (2186P)
- ACORN CONTROLS O-Ring Connector Assembly (2570-028-001)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000270)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017470)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- ZORO SELECT 1/4" Socket Weld SS Tee (4307005102)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-332)
- ZORO SELECT 3" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N030010)
- LEGEND VALVE 1" SS316 LOCKNUT (416-165)
- Zoro Select Fittings