Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Blind Flange, 316/316L SS
Mfr # 4381001800
Zoro # G500442239
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B1.20.1, ASME B16.5
- Material Grade 316/316L
- Class Class 150
Product Information
- Brand Zoro Select
- MFR # 4381001800
- Zoro # G500442239
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Bolt Hole Diameter | 5/8 in |
Flange Outside Diameter | 3 1/2 in |
Bolt Circle Diameter | 2 3/8 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B1.20.1, ASME B16.5 |
Material Grade | 316/316L |
Class | Class 150 |
Connection Surface | Raised Face |
Flange Thickness | 7/16 in |
Number of Bolt Holes | 4 |
Description
Blind Flange, Raised Face, 1/2 in Nominal Pipe Size, 3 1/2 in Flange Outside Diameter, 7/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BRONZE FLARE NUT (313-507)
- ANVIL 1" x 1" x 1/2" Malleable Iron Reducing Tee Class 300 (0310521406)
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channels, Plastic Construction Single Pack (M 6219)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-4-BV)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001880)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001840)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381004440)
- ZORO SELECT 1-1/2" NPT 304 SS Union Class 3000 (3000301712)
- ZORO SELECT 3/8" Socket Weld SS 90 Degree Elbow (4307004306)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1/2X3/8" (4307000524)
- Zoro Select Stainless Steel Pipe Fittings