Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Blind Flange, 304/304L SS
Mfr # 4381000040
Zoro # G400442063
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Class Class 150
- Bolt Circle Diameter 3 7/8 in
Product Information
- Brand Zoro Select
- MFR # 4381000040
- Zoro # G400442063
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Circle Diameter | 3 7/8 in |
Flange Outside Diameter | 5 in |
Bolt Hole Diameter | 5/8 in |
Nominal Pipe Size | 1 1/2 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Class | Class 150 |
Flange Thickness | 3/4 in |
Number of Bolt Holes | 4 |
Material Grade | 304/304L |
Connection Surface | Raised Face |
Description
Blind Flange, Raised Face, 1 1/2 in Nominal Pipe Size, 5 in Flange Outside Diameter, 3/4 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" Sweat Bronze Ball Valve Inline (S58570 2)
- ZORO SELECT 1-1/2" Malleable Iron Cap Class 300 (1LCA1)
- ZURN Metroflush Repair Kit 3.5 gpf (P6200-EC-WS)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000010)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000060)
- ZORO SELECT 2" x 3/8" FNPT SS Reducing Coupling (4381032500)
- ZORO SELECT Half Coupling, 1/4", 150,304, Thrd Heavy (4381031810)
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- Zoro Select Fittings