Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, 304/304L SS, 2 1/2" Pipe Size
Mfr # 4381000460
Zoro # G000442043
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip-On Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Connection Surface Raised Face
- Class/Pressure Class 150
Product Information
- Brand Zoro Select
- MFR # 4381000460
- Zoro # G000442043
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 7 in |
Nominal Pipe Size | 2 1/2 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 5 1/2 in |
Details
Specific Fitting Shape | Slip-On Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Connection Surface | Raised Face |
Class/Pressure | Class 150 |
Fitting Shape | Flange |
Flange Thickness | 7/8 in |
Fitting Material | 304 Stainless Steel |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Class | Class 150 |
Material Grade | 304/304L |
Pressure Level | Low Pressure (100-299 psi) |
Number of Bolt Holes | 4 |
Flange Type | Slip-On Flange |
Description
Slip-On Flange, Raised Face, 2 1/2 in Nominal Pipe Size, 7 in Flange Outside Diameter, 7/8 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- NIBCO PRESS SYSTEM Coupling, Dimple Stop, 3/4", Press End, PK10 (9001250PC)
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- ZORO SELECT Pipe Flange, 304/304L SS, 1 1/2" Pipe Size (4381000440)
- ZORO SELECT Weld Spud, 316 SS, 2 in, FNPT, Class 150 (4381047670)
- ZORO SELECT 2" FNPT 304 SS Union (400U111N020)
- ZORO SELECT Coupling, 1/4", 150,316, Thrd Heavy (4381034210)
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381036420)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- Zoro Select Stainless Steel Pipe Fittings