Shop All Black Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FE6
Zoro # G904415853
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASTM A197, BS EN 1562
- Bend Nominal Dimensions 1 3/7 x 2
- Fitting Thread Size A 3/4 in -14
Product Information
- Brand Zoro Select
- MFR # 793FE6
- Zoro # G904415853
- UPC # 193005239824
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 1 3/7 x 2 |
Fitting Thread Size A | 3/4 in -14 |
Overall Length | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Elbow, Malleable Iron, Black Coated, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Instit Parts Cam Demd 101/111/201 (061166A)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT100100)
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ZORO SELECT 1" Malleable Iron 45 Degree Elbow Class 150 (5P471)
- ZORO SELECT 3/4" x 1/2" Malleable Iron Reducer Class 300 (1XKT3)
- ZORO SELECT 2" x 1/2" Malleable Iron Reducer Class 300 (5PAK9)
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- ZORO SELECT 1-1/2" Malleable Iron Cross Class 300 (5PAU9)
- ZORO SELECT 1/8" Steel Magnetic Square Head Plug Class 150 (4016011)
- ZORO SELECT 1/4" x 1/8" Malleable Iron Reducer Class 150 (5P558)
- Zoro Select Black Pipe Fittings