Shop All Carbon Steel Pipe Fittings
Zoro Select
Pipe Elbow, Carbon Steel, JIC, PK2
Mfr # 5RLL2
Zoro # G2339639
product price: $11.19
/pk 2, $5.60/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/16"-12
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 5RLL2
- Zoro # G2339639
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/16"-12 |
Pipe Size (Fittings) | 1-1/16"-12 |
Fitting Thread Size B | 1 1/16 in -12 |
Fitting Side B Nominal Pipe Size | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1 1/16 in |
Fitting Thread Size A | 1 1/16 in -12 |
Thread Size | 1-1/16-12 |
Description
90 Degrees Elbow, Carbon Steel, Zinc Plated, 1 1/16 in, Male, JIC, 12, 1 1/16 in -12, 1 1/16 in, Male, JIC, 12, 1 1/16 in -12, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Tee (FSBT12)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5" (0280-AC)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 4 in Pipe Size (1WKB6)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- ZORO SELECT Coupling, 3/4 in., FNPT x FSW (1503006001)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-060-000)
- WARWICK HANGER 1-1/2 in. 12 in. Galvanized Carbon Steel Extension Pipe Hanger (1000-1)
- Zoro Select Fittings