Shop All Carbon Steel Pipe Fittings
Zoro Select
Pipe Elbow, Carbon Steel, 150, FNPT, PK5
Mfr # 5RLJ1
Zoro # G6899401
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"-18
Product Information
- Brand Zoro Select
- MFR # 5RLJ1
- Zoro # G6899401
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8"-18 |
Pipe Size (Fittings) | 3/8"-18 |
Fitting Thread Size B | 3/8 in -18 |
Thread Size | 3/8-18 |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Details
Description
90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 3/8 in, Female, NPT, 18, 3/8 in -18, 3/8 in, Female, NPT, 18, 3/8 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, NPT, 1-1/4 in Pipe Size (848-012)
- USA INDUSTRIALS Sanitary Fitting, Weld, 304SS Polished, Short 90° Elbow, 1-1/2" (ZUSA-STF-BW-4)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- PARKER 1/4" x 1/8" CPI 316 SS Tube End Reducer (4-2 TRBZ-SS)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK5 (5RLJ7)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- Zoro Select Fittings