Shop All Carbon Steel Pipe Fittings
Zoro Select
Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2
Mfr # 5RLL8
Zoro # G6786254
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1-5/16"-12
Product Information
- Brand Zoro Select
- MFR # 5RLL8
- Zoro # G6786254
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-5/16"-12 |
Pipe Size (Fittings) | 1-5/16"-12 |
Fitting Thread Size B | 1 5/16 in -12 |
Fitting Side A Nominal Pipe Size | 1 5/16 in |
Fitting Thread Size A | 1 5/16 in -12 |
Thread Size | 1-5/16-12 |
Fitting Side B Nominal Pipe Size | 1 5/16 in |
Description
45 Degrees Elbow, Carbon Steel, Zinc Plated, 1 5/16 in, Male, JIC, 12, 1 5/16 in -12, 1 5/16 in, Male, JIC, 12, 1 5/16 in -12, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- IMPERIAL Tubing Cutter, 9-3/4In (327-FP)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/8" OD Tube, Electro Galvanized Gold (100212)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass and Chrome (SLD1150)
- ZORO SELECT Run Tee, Carbon Steel, 9/16-18, JIC, PK2 (5RLN2)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2751 psi (093-040-010)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Steel Bushing 1X3/8 In, 150, PK5 (5RLD9)
- Zoro Select Carbon Steel Pipe Fittings