Shop All Pipe & Tubing Cutters
Zoro Select
Pipe Cutter, 1-1/2 In
Mfr # 34A524
Zoro # G5295297
original price:
$21.79
14% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/4" to 1-5/8"
- Cuts Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material Aluminum
- Cutting Action Ratcheting Shear
- Blade Material Steel
Product Information
- Brand Zoro Select
- MFR # 34A524
- Zoro # G5295297
- UPC # 190735467688
- Country of Origin India
- Category Pipe & Tubing Cutters
Dimensions
Overall Length (In.) | 7-1/2 |
Tool Width | 3 1/2 in |
Tool Height | 1 in |
Tool Length | 7 1/2 in |
Details
Cutting Capacity | 1-1/4" to 1-5/8" |
Cuts | Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches |
Body Material | Aluminum |
Cutting Action | Ratcheting Shear |
Blade Material | Steel |
Hose Capacity (In.) | 1-1/2 |
Capacity (In.) | 1 1/2 in |
Item | Pipe Cutter |
PVC Pipe Capacity (In.) | 1-1/4 |
Function | For Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches |
Construction | Aluminum Body And Steel Blade |
Tube Capacity (In.) | 1-5/8 |
Features | Manual Cutting Soft Pipes |
Product Type | Pipe Cutter |
Material Application | PVC |
Maximum Cutting Capacity | 1 1/2 in |
Tether Ready | No |
Includes Reaming Tool | No |
Minimum Cutting Capacity | 1/8 in |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application PVC, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 1/2 in, Tool Length 7 1/2 in, Tool Height 1 in, Tool Width 3 1/2 in, Body Material Aluminum, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Manual Cutting Soft Pipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 3/8" MNPT (ZUSA-PF-2231)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (829-010)
- BANJO Mini T-Line Strainer, 1/2", 30 Mesh (LSTM050-30)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), 1 1/4 In, Poly (2NYY9)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 2NYZ2 (2NYZ3)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 4HL90 (2NYZ4)
- ZORO SELECT Tube Cutter, Capacity 1/8 To 1/2 In (3000 71 00)
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- ZORO SELECT Tubing Cutter, PVC, Nylon, Polyethylene (AF20307)
- WHEELER-REX Tubing Cutter, 1/4" to 1-1/2" Cut Cap. (79022)
- Zoro Select Pipe & Tubing Cutters